- 52 mm Roller Diameter
- 30 mm Inner Diameter
- Roller Follower
| Dynamic Load Rating | 20800 N |
| Dn (Oil) | 140000 |
| Dn (Grease) | 84000 |
| Roller Type | Roller |
| Relubricatable | No |
| Outer Diameter Type | Crowned |
| Roller Dia. | 52 mm |
| Enclosure | Open |
| Roller Width | 15.8 mm |
| I.D. | 30 mm |
| Bearing Type | Roller Follower |
| Material | SUJ2 |
| Weight | 0.334 LB |
| EAN or UPC | 4549557052477 |

