- 60 mm
- High Carbon Chrome Steel
| No. of Rows | Double |
| Limiting Speed - Oil | 6000 rpm |
| Series | RNAFW |
| Bearing Type | Needle Roller |
| Dynamic Load Rating | 111000 N |
| Temperature Range [Min] | -4 °F |
| Static Load Rating | 306000 N |
| Overall Width | 60 mm |
| Material | SUJ2 |
| Roller Type | Roller |
| O.D. | 100 mm |
| I.D. | 80 mm |
| Temperature Range [Max] | 248 °F |
| Limiting Speed - Grease | 3000 rpm |
| Retainer Material | Steel |
| Weight | 2.464 LB |
| EAN or UPC | 4549557052293 |

