
- 60 mm
- High Carbon Chrome Steel
Temperature Range [Min] | -4 °F |
Series | RNAFW |
I.D. | 65 mm |
No. of Rows | Double |
O.D. | 85 mm |
Dynamic Load Rating | 102000 N |
Limiting Speed - Oil | 7500 rpm |
Limiting Speed - Grease | 3750 rpm |
Bearing Type | Needle Roller |
Temperature Range [Max] | 248 °F |
Retainer Material | Steel |
Roller Type | Roller |
Static Load Rating | 255000 N |
Material | SUJ2 |
Overall Width | 60 mm |
Weight | 2.079 LB |
EAN or UPC | 4549557052262 |
