- 40 mm
- High Carbon Chrome Steel
| Material | SUJ2 |
| Dynamic Load Rating | 46400 N |
| O.D. | 62 mm |
| I.D. | 50 mm |
| Series | RNAFW |
| Limiting Speed - Grease | 5000 rpm |
| Overall Width | 40 mm |
| Static Load Rating | 119000 N |
| Limiting Speed - Oil | 10000 rpm |
| Temperature Range [Max] | 248 °F |
| Temperature Range [Min] | -4 °F |
| Retainer Material | Steel |
| Roller Type | Roller |
| Bearing Type | Needle Roller |
| No. of Rows | Double |
| Weight | 0.605 LB |
| EAN or UPC | 4549557052217 |

