- 32 mm
- High Carbon Chrome Steel
| Retainer Material | Steel |
| Temperature Range [Min] | -4 °F |
| Bearing Type | Needle Roller |
| Temperature Range [Max] | 248 °F |
| Series | RNAFW |
| No. of Rows | Double |
| Material | SUJ2 |
| Limiting Speed - Grease | 7000 rpm |
| Limiting Speed - Oil | 14000 rpm |
| O.D. | 47 mm |
| Roller Type | Roller |
| Dynamic Load Rating | 39500 N |
| Static Load Rating | 67800 N |
| I.D. | 35 mm |
| Overall Width | 32 mm |
| Weight | 0.332 LB |
| EAN or UPC | 4549557052163 |

