- 26 mm
- High Carbon Chrome Steel
| Material | SUJ2 |
| O.D. | 40 mm |
| Limiting Speed - Oil | 17000 rpm |
| Bearing Type | Needle Roller |
| Temperature Range [Min] | -4 °F |
| Temperature Range [Max] | 248 °F |
| Roller Type | Roller |
| Dynamic Load Rating | 24200 N |
| Limiting Speed - Grease | 8500 rpm |
| Static Load Rating | 43400 N |
| Retainer Material | Steel |
| Series | RNAFW |
| Overall Width | 26 mm |
| No. of Rows | Double |
| I.D. | 30 mm |
| Weight | 0.199 LB |
| EAN or UPC | 4549557052132 |

