- 24 mm
- High Carbon Chrome Steel
| Dynamic Load Rating | 21200 N |
| Static Load Rating | 28600 N |
| O.D. | 32 mm |
| I.D. | 20 mm |
| Temperature Range [Min] | -4 °F |
| Bearing Type | Needle Roller |
| Temperature Range [Max] | 248 °F |
| No. of Rows | Double |
| Limiting Speed - Grease | 12500 rpm |
| Series | RNAFW |
| Material | SUJ2 |
| Roller Type | Roller |
| Overall Width | 24 mm |
| Limiting Speed - Oil | 25000 rpm |
| Retainer Material | Steel |
| Weight | 0.165 LB |
| EAN or UPC | 4549557052071 |

