- 26 mm
- High Carbon Chrome Steel
| Bearing Type | Needle Roller |
| Retainer Material | Steel |
| Temperature Range [Min] | -4 °F |
| Roller Type | Roller |
| Limiting Speed - Grease | 12500 rpm |
| Overall Width | 26 mm |
| Static Load Rating | 27100 N |
| Limiting Speed - Oil | 25000 rpm |
| Dynamic Load Rating | 16400 N |
| No. of Rows | Double |
| O.D. | 28 mm |
| Temperature Range [Max] | 248 °F |
| Material | SUJ2 |
| I.D. | 20 mm |
| Series | RNAFW |
| Weight | 0.108 LB |
| EAN or UPC | 4549557052064 |

