- 20 mm
- High Carbon Chrome Steel
| Static Load Rating | 16700 N |
| Bearing Type | Needle Roller |
| Overall Width | 20 mm |
| Limiting Speed - Oil | 30000 rpm |
| Material | SUJ2 |
| Roller Type | Roller |
| No. of Rows | Double |
| I.D. | 16 mm |
| Series | RNAFW |
| Retainer Material | Steel |
| Temperature Range [Max] | 248 °F |
| Temperature Range [Min] | -4 °F |
| O.D. | 24 mm |
| Limiting Speed - Grease | 15000 rpm |
| Dynamic Load Rating | 11900 N |
| Weight | 0.07 LB |
| EAN or UPC | 4549557052026 |

