- 20 mm
- High Carbon Chrome Steel
| I.D. | 14 mm |
| Roller Type | Roller |
| Limiting Speed - Grease | 17500 rpm |
| Overall Width | 20 mm |
| Static Load Rating | 14200 N |
| Dynamic Load Rating | 10800 N |
| O.D. | 22 mm |
| Material | SUJ2 |
| Retainer Material | Steel |
| Series | RNAFW |
| Bearing Type | Needle Roller |
| Temperature Range [Max] | 248 °F |
| Limiting Speed - Oil | 35000 rpm |
| No. of Rows | Double |
| Temperature Range [Min] | -4 °F |
| Weight | 0.062 LB |
| EAN or UPC | 4549557052002 |

