- 30 mm
- High Carbon Chrome Steel
| Dynamic Load Rating | 70900 N |
| Series | RNAF |
| Static Load Rating | 182000 N |
| O.D. | 115 mm |
| Limiting Speed - Grease | 2750 rpm |
| Roller Type | Roller |
| I.D. | 95 mm |
| Bearing Type | Needle Roller |
| Retainer Material | Steel |
| Temperature Range [Max] | 248 °F |
| Overall Width | 30 mm |
| Limiting Speed - Oil | 5500 rpm |
| No. of Rows | Single |
| Material | SUJ2 |
| Temperature Range [Min] | -4 °F |
| Weight | 1.441 LB |
| EAN or UPC | 4549557051975 |

