- 30 mm
- High Carbon Chrome Steel
| Overall Width | 30 mm |
| Static Load Rating | 161000 N |
| Temperature Range [Min] | -4 °F |
| Material | SUJ2 |
| Retainer Material | Steel |
| O.D. | 105 mm |
| Roller Type | Roller |
| I.D. | 85 mm |
| Bearing Type | Needle Roller |
| Limiting Speed - Oil | 6000 rpm |
| Temperature Range [Max] | 248 °F |
| Dynamic Load Rating | 66600 N |
| No. of Rows | Single |
| Limiting Speed - Grease | 3000 rpm |
| Series | RNAF |
| Weight | 1.298 LB |
| EAN or UPC | 4549557051951 |

