- 10 mm
- High Carbon Chrome Steel
| Bearing Type | Needle Roller |
| Temperature Range [Max] | 248 °F |
| O.D. | 15 mm |
| Material | SUJ2 |
| Dynamic Load Rating | 3630 N |
| Limiting Speed - Grease | 30000 rpm |
| Temperature Range [Min] | -4 °F |
| Overall Width | 10 mm |
| Series | RNAF |
| Limiting Speed - Oil | 60000 rpm |
| Roller Type | Roller |
| Retainer Material | Steel |
| No. of Rows | Single |
| Static Load Rating | 3600 N |
| I.D. | 8 mm |
| Weight | 0.018 LB |
| EAN or UPC | 4549557051593 |

