- 30 mm
- High Carbon Chrome Steel
| Temperature Range [Max] | 248 °F |
| I.D. | 80 mm |
| No. of Rows | Single |
| Limiting Speed - Oil | 6000 rpm |
| Limiting Speed - Grease | 3000 rpm |
| Series | RNAF |
| Overall Width | 30 mm |
| Bearing Type | Needle Roller |
| Dynamic Load Rating | 65000 N |
| Static Load Rating | 153000 N |
| O.D. | 100 mm |
| Temperature Range [Min] | -4 °F |
| Retainer Material | Steel |
| Material | SUJ2 |
| Roller Type | Roller |
| Weight | 1.232 LB |
| EAN or UPC | 4549557051944 |

