- 8 mm
- High Carbon Chrome Steel
| Bearing Type | Needle Roller |
| Dynamic Load Rating | 2960 N |
| Roller Type | Roller |
| No. of Rows | Single |
| Material | SUJ2 |
| Temperature Range [Max] | 248 °F |
| Overall Width | 8 mm |
| I.D. | 7 mm |
| Static Load Rating | 2690 N |
| O.D. | 14 mm |
| Temperature Range [Min] | -4 °F |
| Series | RNAF |
| Limiting Speed - Oil | 65000 rpm |
| Retainer Material | Steel |
| Limiting Speed - Grease | 32500 rpm |
| Weight | 0.013 LB |
| EAN or UPC | 4549557051586 |

