- 20 mm
- High Carbon Chrome Steel
| Series | RNAF |
| Temperature Range [Max] | 248 °F |
| Static Load Rating | 59300 N |
| No. of Rows | Single |
| Material | SUJ2 |
| Roller Type | Roller |
| I.D. | 50 mm |
| Dynamic Load Rating | 27100 N |
| Retainer Material | Steel |
| Limiting Speed - Oil | 10000 rpm |
| Temperature Range [Min] | -4 °F |
| O.D. | 62 mm |
| Overall Width | 20 mm |
| Bearing Type | Needle Roller |
| Limiting Speed - Grease | 5000 rpm |
| Weight | 0.303 LB |
| EAN or UPC | 4549557051869 |

