- 16 mm
- High Carbon Chrome Steel
| Limiting Speed - Grease | 7000 rpm |
| Temperature Range [Max] | 248 °F |
| Material | SUJ2 |
| Series | RNAF |
| Limiting Speed - Oil | 14000 rpm |
| No. of Rows | Single |
| Overall Width | 16 mm |
| I.D. | 35 mm |
| Dynamic Load Rating | 23100 N |
| Static Load Rating | 33900 N |
| Bearing Type | Needle Roller |
| Roller Type | Roller |
| Temperature Range [Min] | -4 °F |
| O.D. | 47 mm |
| Retainer Material | Steel |
| Weight | 0.166 LB |
| EAN or UPC | 4549557051814 |

