- 16 mm
- High Carbon Chrome Steel
| Roller Type | Roller |
| Bearing Type | Needle Roller |
| Temperature Range [Max] | 248 °F |
| Overall Width | 16 mm |
| Limiting Speed - Grease | 8500 rpm |
| Static Load Rating | 28400 N |
| Material | SUJ2 |
| Series | RNAF |
| Limiting Speed - Oil | 17000 rpm |
| Temperature Range [Min] | -4 °F |
| No. of Rows | Single |
| Retainer Material | Steel |
| I.D. | 30 mm |
| O.D. | 42 mm |
| Dynamic Load Rating | 20800 N |
| Weight | 0.145 LB |
| EAN or UPC | 4549557051791 |

