- 16 mm
- High Carbon Chrome Steel
| Limiting Speed - Grease | 10000 rpm |
| Series | RNAF |
| Temperature Range [Min] | -4 °F |
| Static Load Rating | 24500 N |
| Overall Width | 16 mm |
| O.D. | 37 mm |
| Retainer Material | Steel |
| Limiting Speed - Oil | 20000 rpm |
| Bearing Type | Needle Roller |
| No. of Rows | Single |
| Material | SUJ2 |
| I.D. | 25 mm |
| Temperature Range [Max] | 248 °F |
| Dynamic Load Rating | 19400 N |
| Roller Type | Roller |
| Weight | 0.125 LB |
| EAN or UPC | 4549557051760 |

