- 17 mm
- High Carbon Chrome Steel
| Retainer Material | Steel |
| Overall Width | 17 mm |
| O.D. | 35 mm |
| No. of Rows | Single |
| Temperature Range [Max] | 248 °F |
| Bearing Type | Needle Roller |
| Dynamic Load Rating | 17300 N |
| Material | SUJ2 |
| Limiting Speed - Oil | 20000 rpm |
| Static Load Rating | 26600 N |
| Roller Type | Roller |
| Limiting Speed - Grease | 10000 rpm |
| Series | RNAF |
| Temperature Range [Min] | -4 °F |
| I.D. | 25 mm |
| Weight | 0.112 LB |
| EAN or UPC | 4549557051753 |

