- 16 mm
- High Carbon Chrome Steel
| Bearing Type | Needle Roller |
| Series | RNAF |
| Overall Width | 16 mm |
| Dynamic Load Rating | 17600 N |
| Material | SUJ2 |
| I.D. | 22 mm |
| Limiting Speed - Grease | 12500 rpm |
| Limiting Speed - Oil | 25000 rpm |
| Temperature Range [Max] | 248 °F |
| Static Load Rating | 20900 N |
| O.D. | 35 mm |
| No. of Rows | Single |
| Temperature Range [Min] | -4 °F |
| Retainer Material | Steel |
| Roller Type | Roller |
| Weight | 0.128 LB |
| EAN or UPC | 4549557051746 |

