- 12 mm
- High Carbon Chrome Steel
| Bearing Type | Needle Roller |
| Limiting Speed - Oil | 25000 rpm |
| Retainer Material | Steel |
| Roller Type | Roller |
| Temperature Range [Max] | 248 °F |
| I.D. | 20 mm |
| Material | SUJ2 |
| Overall Width | 12 mm |
| Dynamic Load Rating | 12400 N |
| No. of Rows | Single |
| O.D. | 32 mm |
| Series | RNAF |
| Temperature Range [Min] | -4 °F |
| Static Load Rating | 14300 N |
| Limiting Speed - Grease | 12500 rpm |
| Weight | 0.082 LB |
| EAN or UPC | 4549557051722 |

