- 12 mm
- High Carbon Chrome Steel
| Bearing Type | Needle Roller |
| Limiting Speed - Grease | 15000 rpm |
| Temperature Range [Min] | -4 °F |
| Roller Type | Roller |
| Overall Width | 12 mm |
| Dynamic Load Rating | 11800 N |
| Material | SUJ2 |
| Series | RNAF |
| Retainer Material | Steel |
| Static Load Rating | 13100 N |
| I.D. | 18 mm |
| Temperature Range [Max] | 248 °F |
| Limiting Speed - Oil | 30000 rpm |
| O.D. | 30 mm |
| No. of Rows | Single |
| Weight | 0.075 LB |
| EAN or UPC | 4549557051708 |

