- 13 mm
- High Carbon Chrome Steel
| Limiting Speed - Oil | 30000 rpm |
| Static Load Rating | 12700 N |
| O.D. | 26 mm |
| Series | RNAF |
| Temperature Range [Min] | -4 °F |
| Retainer Material | Steel |
| Dynamic Load Rating | 9330 N |
| Temperature Range [Max] | 248 °F |
| I.D. | 18 mm |
| No. of Rows | Single |
| Roller Type | Roller |
| Material | SUJ2 |
| Overall Width | 13 mm |
| Bearing Type | Needle Roller |
| Limiting Speed - Grease | 15000 rpm |
| Weight | 0.05 LB |
| EAN or UPC | 4549557051692 |

