
- 13 mm
- High Carbon Chrome Steel
O.D. | 24 mm |
Series | RNAF |
I.D. | 16 mm |
Dynamic Load Rating | 8620 N |
Temperature Range [Min] | -4 °F |
Temperature Range [Max] | 248 °F |
Static Load Rating | 11000 N |
Overall Width | 13 mm |
Bearing Type | Needle Roller |
Limiting Speed - Grease | 15000 rpm |
Retainer Material | Steel |
Limiting Speed - Oil | 30000 rpm |
No. of Rows | Single |
Roller Type | Roller |
Material | SUJ2 |
Weight | 0.046 LB |
EAN or UPC | 4549557051661 |
