
- 13 mm
- High Carbon Chrome Steel
Limiting Speed - Grease | 17500 rpm |
Series | RNAF |
I.D. | 15 mm |
O.D. | 23 mm |
Retainer Material | Steel |
Bearing Type | Needle Roller |
Dynamic Load Rating | 8250 N |
Static Load Rating | 10200 N |
Temperature Range [Min] | -4 °F |
Roller Type | Roller |
No. of Rows | Single |
Material | SUJ2 |
Limiting Speed - Oil | 35000 rpm |
Temperature Range [Max] | 248 °F |
Overall Width | 13 mm |
Weight | 0.043 LB |
EAN or UPC | 4549557051654 |
