- 13 mm
- High Carbon Chrome Steel
| Dynamic Load Rating | 7860 N |
| Series | RNAF |
| Limiting Speed - Grease | 17500 rpm |
| O.D. | 22 mm |
| Temperature Range [Min] | -4 °F |
| No. of Rows | Single |
| Bearing Type | Needle Roller |
| I.D. | 14 mm |
| Overall Width | 13 mm |
| Roller Type | Roller |
| Static Load Rating | 9410 N |
| Material | SUJ2 |
| Retainer Material | Steel |
| Limiting Speed - Oil | 35000 rpm |
| Temperature Range [Max] | 248 °F |
| Weight | 0.041 LB |
| EAN or UPC | 4549557051630 |

