- 10 mm
- High Carbon Chrome Steel
| Limiting Speed - Oil | 50000 rpm |
| Static Load Rating | 4550 N |
| Roller Type | Roller |
| Material | SUJ2 |
| Temperature Range [Min] | -4 °F |
| O.D. | 17 mm |
| Retainer Material | Steel |
| Overall Width | 10 mm |
| Series | RNAF |
| No. of Rows | Single |
| Limiting Speed - Grease | 25000 rpm |
| Dynamic Load Rating | 4160 N |
| Temperature Range [Max] | 248 °F |
| Bearing Type | Needle Roller |
| I.D. | 10 mm |
| Weight | 0.021 LB |
| EAN or UPC | 4549557051609 |

