- 30 mm
- High Carbon Chrome Steel
| Limiting Speed - Grease | 2250 rpm |
| Dynamic Load Rating | 72500 N |
| Bearing Type | Needle Roller |
| Temperature Range [Max] | 248 °F |
| I.D. | 100 mm |
| Temperature Range [Min] | -4 °F |
| Static Load Rating | 191000 N |
| Material | SUJ2 |
| Roller Type | Roller |
| O.D. | 120 mm |
| Limiting Speed - Oil | 4500 rpm |
| Series | RNAF |
| Overall Width | 30 mm |
| No. of Rows | Single |
| Retainer Material | Steel |
| Weight | 1.507 LB |
| EAN or UPC | 4549557051982 |

