- 63 mm
- High Carbon Chrome Steel
| Limiting Speed - Grease | 1700 rpm |
| Dynamic Load Rating | 177000 N |
| Roller Type | Roller |
| Overall Width | 63 mm |
| Static Load Rating | 493000 N |
| Material | SUJ2 |
| Series | RNA69 |
| Temperature Range [Min] | -4 °F |
| Temperature Range [Max] | 248 °F |
| Retainer Material | Steel |
| I.D. | 110 mm |
| O.D. | 130 mm |
| Bearing Type | Needle Roller |
| No. of Rows | Double |
| Enclosure | Two Seals |
| Weight | 3.124 LB |
| EAN or UPC | 4549557051555 |

