- 54 mm
- High Carbon Chrome Steel
| Static Load Rating | 311000 N |
| Series | RNA69 |
| Temperature Range [Min] | -4 °F |
| No. of Rows | Double |
| Limiting Speed - Grease | 3000 rpm |
| Roller Type | Roller |
| Material | SUJ2 |
| Dynamic Load Rating | 134000 N |
| Temperature Range [Max] | 248 °F |
| Retainer Material | Steel |
| I.D. | 80 mm |
| Overall Width | 54 mm |
| Bearing Type | Needle Roller |
| Limiting Speed - Oil | 5000 rpm |
| O.D. | 100 mm |
| Weight | 2.002 LB |
| EAN or UPC | 4549557051449 |

