- 45 mm
- High Carbon Chrome Steel
| Enclosure | Two Seals |
| Temperature Range [Min] | -4 °F |
| I.D. | 68 mm |
| Limiting Speed - Grease | 3000 rpm |
| Bearing Type | Needle Roller |
| Retainer Material | Steel |
| Static Load Rating | 186000 N |
| O.D. | 85 mm |
| Series | RNA69 |
| Overall Width | 45 mm |
| Dynamic Load Rating | 93400 N |
| Material | SUJ2 |
| Roller Type | Roller |
| Temperature Range [Max] | 248 °F |
| No. of Rows | Double |
| Weight | 1.111 LB |
| EAN or UPC | 4549557051418 |

