
- 45 mm
- High Carbon Chrome Steel
Roller Type | Roller |
Overall Width | 45 mm |
Limiting Speed - Grease | 3900 rpm |
No. of Rows | Double |
I.D. | 63 mm |
Retainer Material | Steel |
Temperature Range [Min] | -4 °F |
Series | RNA69 |
Temperature Range [Max] | 248 °F |
Bearing Type | Needle Roller |
Static Load Rating | 194000 N |
Limiting Speed - Oil | 6500 rpm |
O.D. | 80 mm |
Material | SUJ2 |
Dynamic Load Rating | 98700 N |
Weight | 1.045 LB |
EAN or UPC | 4549557051388 |
