- 40 mm
- High Carbon Chrome Steel
| Temperature Range [Min] | -4 °F |
| Series | RNA69 |
| Material | SUJ2 |
| Limiting Speed - Grease | 4500 rpm |
| Roller Type | Roller |
| O.D. | 68 mm |
| No. of Rows | Double |
| Limiting Speed - Oil | 7500 rpm |
| I.D. | 52 mm |
| Dynamic Load Rating | 74600 N |
| Overall Width | 40 mm |
| Static Load Rating | 147000 N |
| Temperature Range [Max] | 248 °F |
| Retainer Material | Steel |
| Bearing Type | Needle Roller |
| Weight | 0.781 LB |
| EAN or UPC | 4549557051340 |

