- 36 mm
- High Carbon Chrome Steel
| Dynamic Load Rating | 51600 N |
| Roller Type | Roller |
| Retainer Material | Steel |
| Overall Width | 36 mm |
| No. of Rows | Double |
| Material | SUJ2 |
| O.D. | 55 mm |
| Series | RNA69 |
| Bearing Type | Needle Roller |
| Temperature Range [Max] | 248 °F |
| Temperature Range [Min] | -4 °F |
| Limiting Speed - Grease | 4500 rpm |
| I.D. | 42 mm |
| Enclosure | Two Seals |
| Static Load Rating | 92600 N |
| Weight | 0.44 LB |
| EAN or UPC | 4549557051319 |

