- 30 mm
- High Carbon Chrome Steel
| O.D. | 47 mm |
| Bearing Type | Needle Roller |
| No. of Rows | Double |
| Temperature Range [Max] | 248 °F |
| Overall Width | 30 mm |
| Series | RNA69 |
| Retainer Material | Steel |
| Temperature Range [Min] | -4 °F |
| Limiting Speed - Grease | 5500 rpm |
| Material | SUJ2 |
| Enclosure | Two Seals |
| Roller Type | Roller |
| Static Load Rating | 63000 N |
| Dynamic Load Rating | 40100 N |
| I.D. | 35 mm |
| Weight | 0.275 LB |
| EAN or UPC | 4549557051272 |

