- 30 mm
- High Carbon Chrome Steel
| Enclosure | Two Seals |
| Series | RNA69 |
| Static Load Rating | 58700 N |
| Overall Width | 30 mm |
| I.D. | 30 mm |
| Temperature Range [Min] | -4 °F |
| Dynamic Load Rating | 39200 N |
| Temperature Range [Max] | 248 °F |
| Roller Type | Roller |
| Bearing Type | Needle Roller |
| Material | SUJ2 |
| Limiting Speed - Grease | 6500 rpm |
| O.D. | 42 mm |
| No. of Rows | Double |
| Retainer Material | Steel |
| Weight | 0.244 LB |
| EAN or UPC | 4549557051234 |

