Skip to content Skip to navigation menu
High Carbon Chrome Steel Needle Roller Bearing

RNA6903

High Carbon Chrome Steel Needle Roller Bearing
Item #105166813
  • 23 mm
  • High Carbon Chrome Steel
High Carbon Chrome Steel Needle Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 23 mm
  • High Carbon Chrome Steel
Series RNA69
Roller Type Roller
Material SUJ2
Retainer Material Steel
Temperature Range [Min] -4 °F
No. of Rows Double
Limiting Speed - Grease 10800 rpm
Limiting Speed - Oil 18000 rpm
I.D. 22 mm
Dynamic Load Rating 20800 N
O.D. 30 mm
Temperature Range [Max] 248 °F
Overall Width 23 mm
Bearing Type Needle Roller
Static Load Rating 32500 N
Weight 0.089 LB
EAN or UPC 4549557051166
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison