- 22 mm
- High Carbon Chrome Steel
| O.D. | 24 mm |
| Roller Type | Roller |
| Limiting Speed - Grease | 12000 rpm |
| Series | RNA69 |
| Temperature Range [Min] | -4 °F |
| Bearing Type | Needle Roller |
| I.D. | 16 mm |
| Dynamic Load Rating | 15500 N |
| Overall Width | 22 mm |
| Retainer Material | Steel |
| Static Load Rating | 20400 N |
| Material | SUJ2 |
| No. of Rows | Double |
| Temperature Range [Max] | 248 °F |
| Enclosure | Two Seals |
| Weight | 0.066 LB |
| EAN or UPC | 4549557051135 |

