- 22 mm
- High Carbon Chrome Steel
| Limiting Speed - Oil | 25000 rpm |
| Retainer Material | Steel |
| Dynamic Load Rating | 17100 N |
| Roller Type | Roller |
| Static Load Rating | 23000 N |
| Material | SUJ2 |
| Series | RNA69 |
| Limiting Speed - Grease | 15000 rpm |
| Overall Width | 22 mm |
| I.D. | 16 mm |
| Temperature Range [Max] | 248 °F |
| Bearing Type | Needle Roller |
| O.D. | 24 mm |
| Temperature Range [Min] | -4 °F |
| No. of Rows | Double |
| Weight | 0.066 LB |
| EAN or UPC | 4549557051128 |

