- 36 mm
- High Carbon Chrome Steel
| Material | SUJ2 |
| Overall Width | 36 mm |
| Enclosure | Two Seals |
| Temperature Range [Max] | 248 °F |
| O.D. | 52 mm |
| No. of Rows | Double |
| Series | RNA69 |
| Retainer Material | Steel |
| Roller Type | Roller |
| Dynamic Load Rating | 50300 N |
| Static Load Rating | 88300 N |
| Bearing Type | Needle Roller |
| I.D. | 40 mm |
| Temperature Range [Min] | -4 °F |
| Limiting Speed - Grease | 5000 rpm |
| Weight | 0.374 LB |
| EAN or UPC | 4549557051296 |

