- 36 mm
- High Carbon Chrome Steel
| No. of Rows | Double |
| I.D. | 40 mm |
| Limiting Speed - Grease | 6000 rpm |
| Bearing Type | Needle Roller |
| Static Load Rating | 95700 N |
| Temperature Range [Min] | -4 °F |
| Limiting Speed - Oil | 10000 rpm |
| Overall Width | 36 mm |
| Dynamic Load Rating | 53500 N |
| Roller Type | Roller |
| O.D. | 52 mm |
| Retainer Material | Steel |
| Series | RNA69 |
| Material | SUJ2 |
| Temperature Range [Max] | 248 °F |
| Weight | 0.378 LB |
| EAN or UPC | 4549557051289 |

