- 30 mm
- High Carbon Chrome Steel
| Retainer Material | Steel |
| Temperature Range [Min] | -4 °F |
| Static Load Rating | 64800 N |
| Limiting Speed - Grease | 7200 rpm |
| Material | SUJ2 |
| Overall Width | 30 mm |
| I.D. | 32 mm |
| Limiting Speed - Oil | 12000 rpm |
| Temperature Range [Max] | 248 °F |
| Roller Type | Roller |
| Dynamic Load Rating | 41800 N |
| O.D. | 45 mm |
| Series | RNA69 |
| No. of Rows | Double |
| Bearing Type | Needle Roller |
| Weight | 0.292 LB |
| EAN or UPC | 4549557051241 |

