- 11 mm
- High Carbon Chrome Steel
| Static Load Rating | 6310 N |
| Dynamic Load Rating | 6600 N |
| Retainer Material | Steel |
| Material | SUJ2 |
| O.D. | 20 mm |
| Overall Width | 11 mm |
| No. of Rows | Single |
| I.D. | 12 mm |
| Temperature Range [Min] | -4 °F |
| Roller Type | Roller |
| Series | RNA49 |
| Temperature Range [Max] | 248 °F |
| Limiting Speed - Grease | 21000 rpm |
| Bearing Type | Needle Roller |
| Limiting Speed - Oil | 35000 rpm |
| Weight | 0.029 LB |
| EAN or UPC | 4549557050275 |

