Skip to content Skip to navigation menu
High Carbon Chrome Steel Needle Roller Bearing

RNA4988

High Carbon Chrome Steel Needle Roller Bearing
Item #105153390
  • 160 mm
  • High Carbon Chrome Steel
High Carbon Chrome Steel Needle Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 160 mm
  • High Carbon Chrome Steel
O.D. 600 mm
Material SUJ2
Overall Width 160 mm
Series RNA49
Static Load Rating 5140000 N
Limiting Speed - Grease 240 rpm
Temperature Range [Max] 248 °F
Dynamic Load Rating 1910000 N
Limiting Speed - Oil 400 rpm
Roller Type Roller
Temperature Range [Min] -4 °F
Retainer Material Steel
No. of Rows Single
Bearing Type Needle Roller
I.D. 490 mm
Weight 191.18 LB
EAN or UPC 4549557051111
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison