- 140 mm
- High Carbon Chrome Steel
| Material | SUJ2 |
| I.D. | 430 mm |
| Limiting Speed - Oil | 500 rpm |
| Roller Type | Roller |
| Temperature Range [Min] | -4 °F |
| Bearing Type | Needle Roller |
| Static Load Rating | 4030000 N |
| Limiting Speed - Grease | 300 rpm |
| Series | RNA49 |
| Retainer Material | Steel |
| Temperature Range [Max] | 248 °F |
| O.D. | 520 mm |
| Dynamic Load Rating | 1540000 N |
| No. of Rows | Single |
| Overall Width | 140 mm |
| Weight | 124.08 LB |
| EAN or UPC | 4549557051081 |

