- 118 mm
- High Carbon Chrome Steel
| Static Load Rating | 3200000 N |
| Limiting Speed - Grease | 360 rpm |
| Roller Type | Roller |
| Temperature Range [Max] | 248 °F |
| O.D. | 480 mm |
| Retainer Material | Steel |
| Temperature Range [Min] | -4 °F |
| Series | RNA49 |
| Dynamic Load Rating | 1260000 N |
| Material | SUJ2 |
| Bearing Type | Needle Roller |
| I.D. | 400 mm |
| No. of Rows | Single |
| Limiting Speed - Oil | 600 rpm |
| Overall Width | 118 mm |
| Weight | 85.14 LB |
| EAN or UPC | 4549557051074 |

