- 118 mm
- High Carbon Chrome Steel
| I.D. | 360 mm |
| Material | SUJ2 |
| Bearing Type | Needle Roller |
| Temperature Range [Min] | -4 °F |
| Temperature Range [Max] | 248 °F |
| Static Load Rating | 2830000 N |
| Dynamic Load Rating | 1170000 N |
| O.D. | 440 mm |
| Retainer Material | Steel |
| Limiting Speed - Grease | 450 rpm |
| Series | RNA49 |
| No. of Rows | Single |
| Overall Width | 118 mm |
| Roller Type | Roller |
| Limiting Speed - Oil | 750 rpm |
| Weight | 77.44 LB |
| EAN or UPC | 4549557051067 |

