- 118 mm
- High Carbon Chrome Steel
| Bearing Type | Needle Roller |
| I.D. | 340 mm |
| Static Load Rating | 2650000 N |
| Limiting Speed - Grease | 510 rpm |
| Temperature Range [Min] | -4 °F |
| Limiting Speed - Oil | 850 rpm |
| Retainer Material | Steel |
| Dynamic Load Rating | 1130000 N |
| Series | RNA49 |
| Overall Width | 118 mm |
| Temperature Range [Max] | 248 °F |
| Roller Type | Roller |
| Material | SUJ2 |
| O.D. | 420 mm |
| No. of Rows | Single |
| Weight | 73.48 LB |
| EAN or UPC | 4549557051050 |

