- 100 mm
- High Carbon Chrome Steel
| Series | RNA49 |
| Overall Width | 100 mm |
| Roller Type | Roller |
| O.D. | 380 mm |
| Bearing Type | Needle Roller |
| Limiting Speed - Oil | 950 rpm |
| Temperature Range [Max] | 248 °F |
| Static Load Rating | 2040000 N |
| Retainer Material | Steel |
| Dynamic Load Rating | 877000 N |
| Material | SUJ2 |
| I.D. | 310 mm |
| Limiting Speed - Grease | 570 rpm |
| Temperature Range [Min] | -4 °F |
| No. of Rows | Single |
| Weight | 49.5 LB |
| EAN or UPC | 4549557051043 |

